Curea de transmisie imperială Gates 118 XL 025
PowerGrip Timing Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:118 XL 025
Rubix:d399066
Producator:927742530
EAN:5414465077814

Documente
Detalii produs : 118 XL 025 GATES - 118 XL 025 GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Puncte forte
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Informații tehnice
atribute
| Profil | xl |
|---|---|
| Lungime primitivă | 11.8 '' |
| Lățimea centurii | 6.4 mm |
| Smoală | 5.08 mm |
| Numărul de dinți | 59 |
| Înălțime | 2.3 mm |
| Lungimea efectivă (mm) | 299.72 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere