Curea de transmisie imperială Gates 188 XL 037

PowerGrip Timing Belt

Vedeți informațiile tehnice

Referințe

Gates:188 XL 037
Rubix:d399765
Producator:927740694
EAN:5412571234220
brand logo

rezumat tehnic

Profilxl
Lungime primitivă18.8 ''
Lățimea centurii9.525 mm
Vezi toate Caracteristice

Detalii produs : 188 XL 037 GATES - GATES TIMING BELT XL PITCH 188 XL 037


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Puncte forte

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Informații tehnice


atribute
Profilxl
Lungime primitivă18.8 ''
Lățimea centurii9.525 mm
Smoală5.08 mm
Numărul de dinți94
Înălțime2.3 mm
Lungimea efectivă (mm)477.52 mm
  • Disponibil – Data livrării la cerere