Curea de transmisie imperială Gates 264 XL 025

PowerGrip Timing Belt

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:264 XL 025
Rubix:d383965
Producator:927741758
EAN:5412571238358
brand logo

rezumat tehnic

Profilxl
Lungime primitivă26.4 ''
Lățimea centurii6.4 mm
Vezi toate Caracteristice

Documente

Detalii produs : 264 XL 025 GATES - 264 XL 025 GATES


Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.

Puncte forte

Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.

Informații tehnice


atribute
Profilxl
Lungime primitivă26.4 ''
Lățimea centurii6.4 mm
Smoală5.08 mm
Numărul de dinți132
Înălțime2.3 mm
Lungimea efectivă (mm)670.56 mm
  • Disponibil – Data livrării la cerere