Curea de transmisie imperială Gates 540 XL 031
PowerGrip Timing Belt
Vedeți informațiile tehniceVezi documenteleReferințe
Gates:540 XL 031
Rubix:d382685
Producator:927754034
EAN:5412571263886

Documente
Detalii produs : 540 XL 031 GATES - 540 XL 031 GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Puncte forte
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Maintenance-free and long service life.
Informații tehnice
atribute
| Profil | xl |
|---|---|
| Lungime primitivă | 54 '' |
| Lățimea centurii | 7.9 mm |
| Smoală | 5.08 mm |
| Numărul de dinți | 270 |
| Înălțime | 2.3 mm |
| Lungimea efectivă (mm) | 1371.6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
