Referințe
Gates:900 H 075
Rubix:98632
Producator:927751611
EAN:5412571250534

Detalii produs : 900-H-075 9277-51611 - CUREA POWERGRIP 900 H 075 GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Puncte forte
- Maintenance-free and long service life.
Aplicații
Fibreglass tensile cord provides high strength, excellent flex life, and high resistance to elongation.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants.
Nylon tooth facing provides a durable wear surface for long service life.
Informații tehnice
atribute
| Profil | h |
|---|---|
| Lungime primitivă | 90 '' |
| Lățimea centurii | 19.05 mm |
| Smoală | 12.7 mm |
| Numărul de dinți | 180 |
| Înălțime | 4 mm |
| Lungimea efectivă (mm) | 2286 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
