Referințe
Gates:787 XH 500
Rubix:d382680
Producator:927754049
EAN:5412571264012

Detalii produs : 787 XH 500 GATES - 787 XH 500 GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Puncte forte
•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Aplicații
Office machines;machine tools;postage equipment;sewing machines;vending machines;agriculture;outdoor power equipment;food processing;hvac;oil fields;wood;paper;sand and gravel
Informații tehnice
atribute
| Profil | xh |
|---|---|
| Lungime primitivă | 78.7 '' |
| Lățimea centurii | 127 mm |
| Smoală | 22.22 mm |
| Numărul de dinți | 90 |
| Înălțime | 11.4 mm |
| Lungimea efectivă (mm) | 1998.98 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
