Referințe
Gates:831 XH 300
Rubix:d375917
Producator:927754094
EAN:5412571264456

Detalii produs : 831 XH 300 GATES - 831 XH 300 GATES
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Puncte forte
•Fiberglass tensile cord provides high strength, excellent flex life, and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Aplicații
Office machines;machine tools;postage equipment;sewing machines;vending machines;agriculture;outdoor power equipment;food processing;hvac;oil fields;wood;paper;sand and gravel
Informații tehnice
atribute
| Profil | xh |
|---|---|
| Lungime primitivă | 83.1 '' |
| Lățimea centurii | 76.2 mm |
| Smoală | 22.22 mm |
| Numărul de dinți | 95 |
| Înălțime | 11.4 mm |
| Lungimea efectivă (mm) | 2110.74 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
