Gresoare - Accesorii / piese de schimb SKF 342-400-33000-ZZ

Pre-Lubrication Metering Device

Vedeți informațiile tehniceVezi documentele

Referințe

SKF:342-400-33000-ZZ
Rubix:d1307491
brand logo

Documente

Detalii produs : 342-400-33000-ZZ SKF - LUBRICATORS - ACCESSORY / SPARE PART SKF 342-400-33000-ZZ


Offered in two-, three- and five-port models, series 340 metering devices were developed for use with single-line, centralized lubrication systems for oil and fluid grease. These metering devices are designed for installation directly on the machine/system requiring lubrication. Series 340 metering devices can be ordered with fittings for the main line connection by selecting the appropriate order code

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere