Rulment de precizie / ax SKF S71920 ACB/P4ADT, Diametrul interior: 100 mm | Diametrul exterior: 140 mm | Lățime: 20 mm
Precision bearing
Vedeți informațiile tehniceReferințe
SKF:S71920 ACB/P4ADT
Rubix:d1317842
EAN:7316574966592

Detalii produs : S71920 ACB/P4ADT SKF - PRECISION / SPINDLE BEARING SKF S71920 ACB/P4ADT
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 1758 g |
|---|---|
| Diametrul interior | 100 mm |
| Diametrul exterior | 140 mm |
| Lățime | 20 mm |
| Focă | deschis |
| Precizie | p4 (abec 7 / iso class 4) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
