Rulment de precizie / ax SKF S7004 ACEGA/HCVQ126, Diametrul interior: 15 mm | Diametrul exterior: 32 mm | Lățime: 9 mm
Precision universal angular contact ball bearings
Vedeți informațiile tehniceReferințe
SKF:S7004 ACEGA/HCVQ126
Rubix:d1287804
Producator:S7002 CEGA/HCVQ126

Detalii produs : S7002 CEGA/HCVQ126 SKF - PRECISION / SPINDLE BEARING SKF S7004 ACEGA/HCVQ126
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Diametrul interior | 15 mm |
|---|---|
| Diametrul exterior | 32 mm |
| Lățime | 9 mm |
| Focă | deschis |
| Serie | s7002 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
