Curea de putere cu curele trapezoidale clasice Gates 15JP7100/10 PREDATOR POWERBAND
Predator PowerBand 15J
Vedeți informațiile tehniceReferințe
Gates:15JP7100/10 PREDATOR POWERBAND
Rubix:d383415
Producator:919571010
EAN:5414465597657

Detalii produs : 15JP7100/10 PREDATOR POWERBAND GATES - 15JP7100/10 PREDATOR POWERBAND GATES
Heavy-duty, wrapped multi V-belt with a narrow profile. The specially treated extra strong wrapping provides a high slip and slide resistance when overloaded without generating excessive heat and is resistant to penetration by foreign materials. The aramid tensile cords are exceptionally strong and durable and almost do not stretch. A multilayered connection band offers an excellent lateral stiffness to prevent the belt jumping or separating from the drive. An excellent solution for problematic drives.
Puncte forte
• At least 40% more power transfer than standard V-belts.
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)
• Static conductive (ISO 1813).
• Complies with ATEX standards (except 8VP)
Informații tehnice
atribute
| Profil | 15jp |
|---|---|
| Lungimea interioară | 6700 mm |
| Numărul de coaste | 10 |
| Execuție | ar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere