Gresoare - Accesorii / piese de schimb SKF 342-400-44000-ZZ

Prelubrication Distributor

Vedeți informațiile tehniceVezi documentele

Referințe

SKF:342-400-44000-ZZ
Rubix:d1283618
brand logo

Documente

Detalii produs : 342-400-44000-ZZ SKF - LUBRICATORS - ACCESSORY / SPARE PART SKF 342-400-44000-ZZ


Offered in two-, three- and five-port models, series 340 metering devices were developed for use with single-line, centralized lubrication systems for oil and fluid grease. These metering devices are designed for installation directly on the machine/system requiring lubrication. Series 340 metering devices can be ordered with fittings for the main line connection by selecting the appropriate order code.

Puncte forte

•Designed for installation directly on the machine/system requiring lubrication
Select optional push-in or screw-in type metering nipples for feed line connections
Choose optional push-in or screw-in type main line fittings
Metering nipples above 0,03 cm3 are exchangeable to yield different output quantities

Aplicații

Machine tools;Printing machines;Packaging industry;Textile industry

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere