Furtun de apă / aer / multifuncțional Gates MULTI MASTER 8x3.5xCL100
Premium ™ Multi Master
Vedeți informațiile tehniceReferințe
Gates:MULTI MASTER 8x3.5xCL100
Rubix:d494875
Producator:3204-1881
EAN:5414465897306

Detalii produs : MULTI MASTER 8x3.5xCL100 GATES - MULTI MASTER 8x3.5xCL100 GATES
Puncte forte
EPDM Rubber, smooth, with an extruded longitudinal blue strip.
Aplicații
High-quality universal hose for compressed air and water, with maximum flexibility for virtually any industry. Excellent resistance to heat and ozone. Also for the spraying of highly diluted weed extermination agents in agriculture.
Informații tehnice
atribute
| Logistic Greutate | 180 g |
|---|---|
| Diametrul interior | 8 mm |
| Lungime | 100 m |
| Presiunea de serviciu | 20 bar |
| Raza curbei | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
