Rolă pentru element de transport Blickle B-PP 80R-FA
Pressed steel fixed castor, medium duty design, with top plate fitting Polypropylene wheel, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:B-PP 80R-FA
Rubix:d821011
EAN:4047526036690

Detalii produs : B-PP 80R-FA BLICKLE - B-PP 80R-FA BLICKLE
Bracket: B series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
Wheel: PP series
- high-quality polypropylene, impact resistant, hardness 60 Shore D, colour black
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Informații tehnice
atribute
| Capacitatea de încărcare | 120 kg |
|---|---|
| Diametrul roții | 80 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
