Rolă pentru element de transport Blickle B-PP 200R

Pressed steel fixed castor, medium duty design, with top plate fitting Polypropylene wheel

Vedeți informațiile tehnice

Referințe

Blickle:B-PP 200R
Rubix:d821008
EAN:4047526580513
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Vezi toate Caracteristice

Detalii produs : B-PP 200R BLICKLE - B-PP 200R BLICKLE


Bracket: B series

  • pressed steel, zinc-plated, blue-passivated, Cr6-free

Wheel: PP series

  • high-quality polypropylene, impact resistant, hardness 60 Shore D, colour black

Other features:

  • high chemical resistance to many aggressive substances
  • operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C

Informații tehnice


atribute
Capacitatea de încărcare400 kg
Diametrul roții200 mm
  • Disponibil – Data livrării la cerere