Roți de mână Elesa+Ganter GN 227-60-V6-RT
Pressed steel handwheels, for valves
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 227-60-V6-RT
Rubix:d580949
Producator:GN 227-60-V6-RT
EAN:4045525102392





Detalii produs : 227-60-V6-RT ELESA+GANTER - 227-60-V6-RT ELESA+GANTER
Pressed steel handwheels GN 227 have been specially developed for valves and they offer definite advantages: They consist of a single unwelded piece of pressed sheet metal manufactured by a special process to give a re-inforced hub. They offer high mechanical strength and are not affected by shocks and knocks. They are resistant to temperature and fire and not weakened by any ageing process. The slightly tapered square hole allows easy installation and firm seating on a spindle.
Informații tehnice
atribute
| Logistic Greutate | 29 g |
|---|---|
| Material/finisare | Oțel |
| Diametru | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
