Referințe
Elesa+Ganter:GN 227.1-250-B17-SW
Rubix:d582966
Producator:227.1-250-B17-SW
EAN:4045525102897





Detalii produs : GN 227.1-250-B17-SW ELESA+GANTER - GN 227.1-250-B17-SW ELESA+GANTER
The hub lengths of the pressed steel handwheels GN 227.1 conform to DIN 950. Pressed steel handwheels GN 227.1 are renowned for their high mechanical strength. They are not affected by shock and knocks.
Informații tehnice
atribute
| Logistic Greutate | 1400 g |
|---|---|
| Material/finisare | Oțel |
| Diametru | 250 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere