Rolă pentru element de transport Blickle L-PP 125R-ST
Pressed steel swivel castor, medium duty design, with top plate fitting, with brake system 'stop-top' Polypropylene wheel
Vedeți informațiile tehniceReferințe
Blickle:L-PP 125R-ST
Rubix:d1322203
EAN:4047526059194
Detalii produs : L-PP 125R-ST BLICKLE - ROLLER FOR CONVEYING ELEMENT BLICKLE L-PP 125R-ST
Bracket: L series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin (from wheel Ø 150 mm)
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PP series
- high-quality polypropylene, impact resistant, hardness 60 Shore D, colour black
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Informații tehnice
atribute
| Diametrul roții | 125 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


