Rolă pentru element de transport Blickle LER-PP 200G-FA
Pressed steel swivel castor, with bolt hole Polypropylene wheel, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:LER-PP 200G-FA
Rubix:d1325500
EAN:4047526016814



Detalii produs : LER-PP 200G-FA BLICKLE - ROLLER FOR CONVEYING ELEMENT BLICKLE LER-PP 200G-FA
Bracket: LER series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- strong central kingpin
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PP series
- high-quality polypropylene, impact resistant, hardness 60 Shore D, colour black
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Informații tehnice
atribute
| Capacitatea de încărcare | 300 kg |
|---|---|
| Diametrul roții | 200 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
