Rolă pentru element de transport Blickle LEZ-VE 80R-FI-EL
Pressed steel swivel castor, with stem fitting, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with pressed steel rim, electrically conductive
Vedeți informațiile tehniceReferințe
Blickle:LEZ-VE 80R-FI-EL
Rubix:d1322432
EAN:4047526689346
Detalii produs : LEZ-VE 80R-FI-EL BLICKLE - ROLLER FOR CONVEYING ELEMENT BLICKLE LEZ-VE 80R-FI-EL
Bracket: LEZ series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
- steel plug-in stem and central kingpin bolted and secured
Wheel: VE series
- tyre: standard solid rubber, hardness 80 Shore A, colour black
- rim: pressed steel, zinc-plated, blue-passivated, Cr6-free
- chemical resistance to many aggressive substances, except oils
- operating temperature: -25 °C to +80 °C, reduced load capacity over +60 °C
- electrical conductivity (ohmic resistance) ≤ 104 Ω
Informații tehnice
atribute
| Diametrul roții | 80 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


