Rolă pentru element de transport Blickle LE-PP 125G-FA
Pressed steel swivel castor, with top plate fitting Polypropylene wheel, with steel thread guard
Vedeți informațiile tehniceReferințe
Blickle:LE-PP 125G-FA
Rubix:d1323909
EAN:4047526471880
Detalii produs : LE-PP 125G-FA BLICKLE - ROLLER FOR CONVEYING ELEMENT BLICKLE LE-PP 125G-FA
Bracket: LE series
- pressed steel, zinc-plated, blue-passivated, Cr6-free
- double ball bearing in the swivel head
- swivel head seal
- minimum swivel head play and smooth rolling characteristic and increased service life due to the special dynamic Blickle riveting process
Wheel: PP series
- high-quality polypropylene, impact resistant, hardness 60 Shore D, colour black
- high chemical resistance to many aggressive substances
- operating temperature: -20 °C to +60 °C, reduced load capacity over +30 °C
Informații tehnice
atribute
| Diametrul roții | 125 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


