Manometru WIKA 9170405

Pressure gauge

Vedeți informațiile tehnice

Referințe

WIKA:9170405
Rubix:197279
Producator:9170405
brand logo

rezumat tehnic

Presiune maximă a serviciului25 bar
Diametrul de legăturăg 1/4 bsp ''
Vezi toate Caracteristice

Detalii produs : 9170405 - 9170405 MANOMETRU CLASA 1.6 G1/4B 0...25 BAR WIKA


Pressure gauge with Bourdon tube Typ 111.11, welding technology version EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design in accordance with EN 562 +Pressure relief opening in the rear panel. +Integrated bursting element for maximum safety. +Reliable and economical
Pressure gauge with Bourdon tube Typ 111.11, welding technology version EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design in accordance with EN 562 +Pressure relief opening in the rear panel. +Integrated bursting element for maximum safety. +Reliable and economical

Informații tehnice


atribute
Presiune maximă a serviciului25 bar
Diametrul de legăturăg 1/4 bsp ''
Presiune de funcționare min.0 bar
  • Disponibil – Data livrării la cerere