Referințe
WIKA:9040200
Rubix:d572336
Producator:9040200

rezumat tehnic
| Presiune maximă a serviciului | 2.5 bar |
|---|---|
| Diametrul de legătură | g 1/2 bsp '' |
Detalii produs : 9040200 WIKA - WIKA GAUGE MODEL 232.50 9040200
Pressure gauge with Bourdon tube Type 111.11, welding-technology design EN 562. Applications: +For equipment and systems for welding, cutting and for related processes. Features: +Construction according to EN 562 +Pressure relief opening in the rear wall. +Integrated rupture element for highest safety. +Reliable and economical
Pressure gauge with Bourdon tube Type 111.11, welding-technology design EN 562. Applications: +For equipment and systems for welding, cutting and for related processes. Features: +Construction according to EN 562 +Pressure relief opening in the rear wall. +Integrated rupture element for highest safety. +Reliable and economical
Informații tehnice
atribute
| Presiune maximă a serviciului | 2.5 bar |
|---|---|
| Diametrul de legătură | g 1/2 bsp '' |
| Presiune de funcționare min. | 0 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere