Manometru WIKA 9010491

Pressure gauge

Vedeți informațiile tehnice

Referințe

WIKA:9010491
Rubix:d572059
Producator:9010491
brand logo

rezumat tehnic

Presiune maximă a serviciului10 bar
Diametrul de legăturăg 1/4 bsp ''
Vezi toate Caracteristice

Detalii produs : 9010491 WIKA - WIKA PRESSURE GAUGE 9010491


Pressure gauge with Bourdon tube type 111.11, welding-technology version according to EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design according to EN 562 +Pressure-relief opening in the rear panel. +Integrated bursting element for highest safety. +Reliable and economical
Pressure gauge with Bourdon tube type 111.11, welding-technology version according to EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Design according to EN 562 +Pressure-relief opening in the rear panel. +Integrated bursting element for highest safety. +Reliable and economical

Informații tehnice


atribute
Presiune maximă a serviciului10 bar
Diametrul de legăturăg 1/4 bsp ''
Presiune de funcționare min.0 bar
  • Disponibil – Data livrării la cerere