Manometru WIKA 9022406

Pressure gauge

Vedeți informațiile tehnice

Referințe

WIKA:9022406
Rubix:d572102
Producator:213 53 63 40 P
brand logo

rezumat tehnic

Presiune maximă a serviciului40 bar
Diametrul de legăturăg 1/4 bsp ''
Vezi toate Caracteristice

Detalii produs : 213 53 63 40 P WIKA - WIKA 213 53 63 40 P 0-40BAR GAUGE 9022406


Pressure gauge with Bourdon tube Type 111.11, welding version according to EN 562. Applications: +For equipment and systems for welding, cutting and for related processes. Features: +Design according to EN 562 +Pressure relief opening in the rear panel. +Integrated rupture element for highest safety. +Reliable and economical
Pressure gauge with Bourdon tube Type 111.11, welding version according to EN 562. Applications: +For equipment and systems for welding, cutting and for related processes. Features: +Design according to EN 562 +Pressure relief opening in the rear panel. +Integrated rupture element for highest safety. +Reliable and economical

Informații tehnice


atribute
Presiune maximă a serviciului40 bar
Diametrul de legăturăg 1/4 bsp ''
Presiune de funcționare min.0 bar
  • Disponibil – Data livrării la cerere