Furtun de presiune SKF WVN501-14X2

Pressure Regulating Valve

Vedeți informațiile tehnice

Referințe

SKF:WVN501-14X2
Rubix:d1281100

Detalii produs : WVN501-14X2 SKF - CONSTANT PRESSURE HOSE SKF WVN501-14X2


Pipe and hose lines are an important connecting element in all lubrication systems The lubricant is transported by them from the pump via the metering device to the lubrication points. The following chapter lists the suitable pipe and hose material for all SKF lubrication systems This criteria must be considered when selecting.Pipe dimension (inside diameter and wall thickness): Selection according to the occurring pressures and pressure drops. Material or surface protection of the pipes

Puncte forte

•Reliable and long-term lubricant transfer solutions for low, medium and high-pressure lubrication systems
Quick installation as pipes/hoses are prefilled with lubricant
Wide range of available versions

Aplicații

Paper and packaging industry;food and beverage industry;construction machines;agriculture machines;oil and gas industry;renewable energy;material handling;on-road trucks

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere