Referințe
IMI Norgren:R18-B00-NNXG
Rubix:d528142
Detalii produs : R18-B00-NNXG NORGREN - NORGREN R18-B00-NNXG REGULATOR PILOT OP G 1.1/2
Puncte forte
•The R18 Regulator With Remote Pilot Can Be Installed At Any Point In The Compressed Air System Regardless Of Access – Pilot Regulator Can Be Installed In A More Accessible Location
Conventional R18 With Built-In Pilot Allows Easy Presetting
Conventional R18 With Built-In Pilot Allows Easy Presetting
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere