Senzor de presiune Festo SPAW-P10R-G14F-2PA-M12

Pressure sensor

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:SPAW-P10R-G14F-2PA-M12
Rubix:d745507
Producator:8022780
EAN:4052568257811
brand logo

Documente

Detalii produs : SPAW-P10R-G14F-2PA-M12 FESTO - FESTO 8022780 PRESSURE SENSOR


Pressure sensor SPAW-P10R-G14F-2PA-M12 For measuring media pressures, pressure measuring range between 0 and +10 bar, pneumatic Connection female thread G1/4. Authorisation=(* RCM Mark, * c UL us - Listed (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Measured variable=Relative pressure, Measurement method=Thin metal film Pressure sensor
Pressure sensor SPAW-P10R-G14F-2PA-M12 8022780

Informații tehnice


atribute
Tensiune, max.35 V
Tensiune, min.15 V
  • Disponibil – Data livrării la cerere