Referințe
Gutekunst:1.00X5.70X34.20D
Rubix:44245
Producator:D-173CH



Detalii produs : D-173CH 1.00X5.70X34.20D - COMPRESSION SPRING D-173CH 1.00X5.70X34.20D
Compression spring, tolerance L0 (L0tol): 0.8 mm, spring pitch (s): 2.656 mm, spring rate (R): 4.401 N/mm, smallest spring length (Ln): 16.36 mm, largest spring range (sn): 17.87 mm, bend length (Lk): 20.33 mm, maximum spring force (Fn): 78.51 N, tolerance Fn (Fntol): 4.69 N, smallest length dyn. load (Lndyn): 17.29 mm, largest spring travel dyn. load (shdyn): 6.52 mm, maximum force dyn. (Fndyn): 74.42 N, tolerance Fndyn (Fndtol): 4.62 N,
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 6.7 mm |
| Diametrul firului | 1 mm |
| Lungime | 34.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
