Referințe
Gutekunst:2.80X14.20X33.00D
Rubix:d1197381
Producator:D-288T



Detalii produs : 2.80X14.20X33.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.80X14.20X33.00D
compression spring, tolerance L0 (L0tol): 0.76 mm, spring pitch (s): 5.491 mm, spring rate (R): 39.762 N/mm, smallest spring length (Ln): 23.13 mm, largest spring range (sn): 9.87 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 392.4 N, tolerance Fn (Fntol): 36 N, smallest length dyn. load (Lndyn): 24.2 mm, largest spring travel dyn. load (shdyn): 5.21 mm, maximum force dyn. (Fndyn): 349.9 N, tolerance Fndyn (Fndtol): 35.37 N,
Informații tehnice
atribute
| Logistic Greutate | 16 g |
|---|---|
| Diametrul exterior | 17 mm |
| Diametrul firului | 2.8 mm |
| Lungime | 33 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
