Referințe
Gutekunst:4.00X40.00X105.00D
Rubix:d1194052
Producator:D-320



Detalii produs : 4.00X40.00X105.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.00X40.00X105.00D
Pressure spring, tolerance L0 (L0tol): 2.48 mm, Spring pitch (s): 18.364 mm, Spring rate (R): 7.409 N/mm, Smallest spring length (LN):35.5 mm, Largest spring length (SN): 69.5 mm, Buckling length (LK): 0 mm, Maximum spring force (FN): 514.9 N, Tolerance fn (Fntol): 26.1 N, Shortest Length dyn. Load (Lndyn): 38.25 mm, Longest spring travel dyn. Load (Shdyn): 28.89 mm, Maximum force dyn. (Fndyn): 494.5 N, Tolerance Fndyn (Fndtol): 25.8 N,
Informații tehnice
atribute
| Logistic Greutate | 71 g |
|---|---|
| Diametrul exterior | 44 mm |
| Diametrul firului | 4 mm |
| Lungime | 105 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
