Referințe
Riegler:DS 4602
Rubix:d549667
Producator:103024
EAN:4047322126328
Detalii produs : DS 4602 RIEGLER - DS 4602 RIEGLER
Pressure switch w/ Bayonet connection G 1/8 0.3-2 bar . Pressure switch especially for use in critical areas (water) or for outdoor use. Maximum protection class IP 67 in conjunction with the electrical connection in the shape of a bayonet connection. /
Informații tehnice
atribute
| Logistic Greutate | 152 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere