Afișaj nivel ulei Elesa+Ganter GN 543.4-23-G1
Prismatic-Oil level sight glasses
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 543.4-23-G1
Rubix:d594880
Producator:GN 543.4-23-G1
EAN:4045525286474




Detalii produs : 543.4-23-G1 ELESA+GANTER - 543.4-23-G1 ELESA+GANTER
The window of oil level sight glasses GN 543.4 is embedded in the body during the injection process and it is therefore absolutely leaktight. Prismatic-Oil level sight glasses use the so-called prismatic effect of a „cat’s eye“ to give a clear and unmistakable oil level reading irrespective of oil colour or viscosity. The advantage of these effects becomes obvious in case of a total underfilling or overfilling and monitoring the situation under unfavourable conditions. The sealing ring is embedded in a radial undercut and it cannot be extruded during the tightening operation. Assembly instruction: For mounting on walls of less than 4 mm thickness please use a fixing nut GN 543.1.
Informații tehnice
atribute
| Logistic Greutate | 16 g |
|---|---|
| Execuție | gn 543.4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
