Referințe
Norton:77696088152
Rubix:d1221822
EAN:5900442848534
Detalii produs : 77696088152 NORTON - ABRASIVE DISC NORTON 77696088152
The Norton Pro Film (Q275) disc range has been specially designed in line with the latest requirements in end user applications. With a No-Fil® stearate treatment on top of high performance aluminium oxide abrasive, the film backed discs are not only tough and hard wearing, but also reduce clogging and dust build-up in all sanding applications. The super smooth flexible film backing provides a consistent scratch pattern, providing the perfect solution for a flawless finish.
Puncte forte
•Heat-treated aluminium oxide grain for fast material removal and excellent performance on paint, varnish and fillers
Flexible film backing is resistant to tearing and provides a consistent scratch pattern which reduces rework
No-Fil® layer on the abrasive prevents dust build-up during sanding for significantly longer disc life
Flexible film backing is resistant to tearing and provides a consistent scratch pattern which reduces rework
No-Fil® layer on the abrasive prevents dust build-up during sanding for significantly longer disc life
Aplicații
Surfacing
Informații tehnice
atribute
| Diametru | 150 mm |
|---|---|
| Bob | 500 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

