Căşti de protectie pentru constructii Portwest PS54WHR

PS54 - Endurance Plus Helmet

Vedeți informațiile tehnice

Referințe

Portwest:PS54WHR
Rubix:176728
EAN:5036108258949
brand logo

rezumat tehnic

Culoarealb
Banda capuluirack
Material de bazăabs
Vezi toate Caracteristice

Detalii produs : PS54WHR - PS54WHR CASCA DE PROTECTIE ENDURANCE PLUS ALBA


The ABS Endurance Plus helmet is now available without retractable visor. 4-point chinstrap included. Electrical insulation up to 1000Vac or 1500Vdc (EN 50365). Protection against molten metal. Lateral deformation. 6-point textile harness. Adjustable size by rack and pinion for a better fit. 7-year service life from date of manufacture indicated in product use sheet. Chin strap included.

Informații tehnice


atribute
Culoarealb
Banda capuluirack
Material de bazăabs
Ventilațieneventilate
  • Disponibil – Data livrării la cerere