Cuplaj cu știfturi tată IMI Norgren 242251038
Push-On Tube Fitting
Vedeți informațiile tehniceVezi documenteleReferințe
IMI Norgren:242251038
Rubix:d518413

Documente
Detalii produs : 242251038 NORGREN - NORGREN ST M/AD PS0010025TUB 242251038
Puncte forte
•Ideal for use on vacuum systems
For simple quick connection of pneumatic circuits
Neat, compact design
Precision machined for complete reliability
Corrosion resistant
Unique barb shape ensures good grip on tube even if fitting is tightened by hand
Ideal for use in confined spaces where tight bend radii are required
Tubing nuts included
For simple quick connection of pneumatic circuits
Neat, compact design
Precision machined for complete reliability
Corrosion resistant
Unique barb shape ensures good grip on tube even if fitting is tightened by hand
Ideal for use in confined spaces where tight bend radii are required
Tubing nuts included
Informații tehnice
atribute
| Diametrul filetării (inch) | g 3/8 '' |
|---|---|
| Presiune maximă a serviciului | 10 bar |
| Temperatura minimă | -18 °C |
| Temperatura maximă | 70 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
