Referințe
Teguma:4041022028
Rubix:d572871
Producator:4041022028
EAN:4030477016712

Detalii produs : S22X3 POLYFORM TEGUMA - S22X3 POLYFORM TEGUMA
Teguma Polyform PVC water hose without inserts. Also suitable as a cable conduit. Limited chemical resistance. Physiologically safe.
Informații tehnice
atribute
| Logistic Greutate | 300 g |
|---|---|
| Diametrul interior | 22 mm |
| Culoare | incolor |
| 200 mm | |
| 640 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
