Pantaloni cu vizibilitate ridicată Portwest FR406YBR36
PW3 FR Hi-Vis Work Trousers, FR406
Vedeți informațiile tehniceReferințe
Portwest:FR406YBR36
Rubix:d1202837
Producator:FR406YBR36
EAN:5036108396078

Detalii produs : FR406YBR36 PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST FR406YBR36
Inherent flame resistant qualities will not diminish with washing
Reinforced panels in high wear areas for maximum durability
Twin-stitched seams for extra durability
CE certified
Heat applied segmented reflective tape for added visibility
40+ UPF rated fabric to block 98% of UV rays
8 pockets for ample storage
Adjustable hem to accommodate all leg lengths
Side elastic waist for ultimate wearer comfort
Top-loading knee pad pockets for quick and easy access
Easy access cargo pocket
Two back patch pockets
Rule pocket
Reflective piping for increased visibility
Innovative stretch panelling in key movement areas provides excellent comfort and flexibility
Shell Fabric : Modaflame Work HV: 60% Modacrylic, 39% Cotton, 1% Carbon Fibre 280g
Contrast Fabric : Modaflame Work Stretch: 60% Modacrylic, 35% Cotton, 4% Elastane, 1% Carbon Fibre
Reinforced panels in high wear areas for maximum durability
Twin-stitched seams for extra durability
CE certified
Heat applied segmented reflective tape for added visibility
40+ UPF rated fabric to block 98% of UV rays
8 pockets for ample storage
Adjustable hem to accommodate all leg lengths
Side elastic waist for ultimate wearer comfort
Top-loading knee pad pockets for quick and easy access
Easy access cargo pocket
Two back patch pockets
Rule pocket
Reflective piping for increased visibility
Innovative stretch panelling in key movement areas provides excellent comfort and flexibility
Shell Fabric : Modaflame Work HV: 60% Modacrylic, 39% Cotton, 1% Carbon Fibre 280g
Contrast Fabric : Modaflame Work Stretch: 60% Modacrylic, 35% Cotton, 4% Elastane, 1% Carbon Fibre
Inherent flame resistant qualities will not diminish with washing
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | 36 |
| Clasa EN20471 | 3 |
| Material de bază | modacrilic |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Mărime
36