Furtun de apă / aer / multifuncțional Teguma 4022050000
PYROFLAT® Lay Flat Firefighting Hose
Vedeți informațiile tehniceReferințe
Teguma:4022050000
Rubix:d572908
Producator:4022050000
EAN:4030477016224

Detalii produs : PYROFLAT/ROT 52 MM TEGUMA - PYROFLAT/ROT 52 MM TEGUMA
High-quality textile braided, flat collapsible, very flexible, lightweight water supply and discharge hose that is frequently used in firefighting, irrigation in agriculture and gardening, shipping, department of defense and many other industrial applications. Hose is extremely wear-resistant due to the cover that is treated with a special wear-resistant coating. Inner wall is seawater resistant and resistant to various chemicals.
Informații tehnice
atribute
| Logistic Greutate | 300 g |
|---|---|
| Diametrul interior | 52 mm |
| Culoare | roșu |
| 100 mm | |
| 500 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
