Curea trapezoidală îngustă dințată Gates XPZ1550/3VX612 QUAD-POWER 4
Quad-Power 4 Narrow V-Belt
Vedeți informațiile tehniceReferințe
Gates:XPZ1550/3VX612 QUAD-POWER 4
Rubix:d383790
Producator:964301550
EAN:5414465969096
Detalii produs : XPZ1550/3VX612 QUAD-POWER 4 GATES - GATES QUAD POWER 4 XPZ1550QP4
By using innovative minimal-stretch cord technology, Gates Quad-Power 4 bandless V-belts are free of maintenance. Unlike conventional belts, the Quad-Power 4 V-belt does not suffer from severe tension decay in the first hours after installation. So no run-in period nor any re-tensioning are required. This new generation of SERVICE FREE EPDM belts are designed to extend product lifetime eliminating costly downtime for re-tensioning, repair and replacement.
Puncte forte
EPDM rubber compound to ensure a long service life and a wear-resistant belt under extreme temperatures.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Minimal-elongation polyester tensile cords allow for stable tension over the entire lifetime.
Service-free V-belt with high stability on the toughest drives.
Aplicații
Heavy-Duty Belt
Informații tehnice
atribute
| Profil | xpz |
|---|---|
| Lungime orientativă | 1550 mm |
| Lungimea exterioară | 1563 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


