Curea trapezoidală îngustă dințată Gates XPB1600/5VX634 QUADPOWER III
Quad Power III XPZ
Vedeți informațiile tehniceReferințe
Gates:XPB1600/5VX634 QUADPOWER III
Rubix:98502
Producator:963501600
EAN:5414465825972
Detalii produs : XPB 1600/5VX634 QUADPOWER III PRODUS DISCONTINUU - CUREA XPB 1600/5VX634 QUADPOWER III GATES
Cogged beltless V-belt with a narrow profile. Gates Quad Power III belts provide high power, a longer trouble-free service life and a lower energy consumption. Wide temperature range: from -40°C to +110°C. Exceptional power capacity. Space-saving and broad design freedom. Minimum loss of belt tension. Long and trouble-free service life and therefore lower replacement and maintenance costs. Significantly lower noise level. Environmentally friendly: halogen-free.
Puncte forte
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
Informații tehnice
atribute
| Profil | xpb |
|---|---|
| Lungime orientativă | 1600 mm |
| Lungimea exterioară | 1622 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

