Referințe
Trelleborg:QRAR04214-N7004
Rubix:d1104717

rezumat tehnic
| Diametrul interior | 24.99 mm |
|---|---|
| Diametrul secțiunii transversale | 3.53 mm |
| Duritatea malului A | 70 Shore |
Documente
Detalii produs : TRELLEBORG QRAR04214-N7004 - QUAD-/X-RINGS TRELLEBORG QRAR04214-N7004
Original Quad-Ring are four lipped seals with a specially developed sealing profile. A wide range of elastomer materials for both standard and special applications allow practically any liquid and gaseous media to be sealed. Quad-Ring are vulcanized as a continuous ring. They are characterized by their annular form with a four lipped profile.
Informații tehnice
atribute
| Diametrul interior | 24.99 mm |
|---|---|
| Diametrul secțiunii transversale | 3.53 mm |
| Duritatea malului A | 70 Shore |
| Material | nbr |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere