Referințe
Trelleborg:QRAR04383-N7004
Rubix:d1113585
rezumat tehnic
| Diametrul interior | 354.97 mm |
|---|---|
| Diametrul secțiunii transversale | 5.33 mm |
| Duritatea malului A | 70 Shore |
Documente
Detalii produs : TRELLEBORG QRAR04383-N7004 - QUAD-/X-RINGS TRELLEBORG QRAR04383-N7004
Original Quad-Ring Seals* are four lipped seals with a specially developed sealing profile. A wide range of elastomer materials for both standard and special applications allows practically all liquid and gaseous media to be sealed. Quad-Ring® Seals are vulcanized as a continuous ring. They are characterized by their annular form with a four lipped profile. Their dimensions are specified with the inside diameter d1 and the cross-section W (Figure 1).
Aplicații
Quad-Ring® Seal is used predominantly for dynamic sealing functions. It's use is always limited by the pressure to be sealed and the velocity.
Informații tehnice
atribute
| Diametrul interior | 354.97 mm |
|---|---|
| Diametrul secțiunii transversale | 5.33 mm |
| Duritatea malului A | 70 Shore |
| Material | nbr |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere