Referințe
Norton:69957307355
Rubix:d1214737

Detalii produs : 69957307355 NORTON - FLAPWHEEL NORTON 69957307355
Norton flap wheels are more forgiving than other abrasives, reducing the risk of flattening, gouging or surface deformation, meaning fewer rejected parts, and better long term productivity.
Flap Wheel - Norton QUANTUM - 125x20x14mm Gr40
Puncte forte
Excellent results on stainless steel, inconels, chromium cobalt, titanium and extremely hard materials
Aggressive cut removes defects quickly and effectively
Additional supersize layer minimises heat build-up on the workpiece for a cooler cut and longer life
CERAMIC ALUMINIUM OXIDE grain provides the longest life even in tough applications
Aggressive cut removes defects quickly and effectively
Additional supersize layer minimises heat build-up on the workpiece for a cooler cut and longer life
CERAMIC ALUMINIUM OXIDE grain provides the longest life even in tough applications
Aplicații
Blending
Informații tehnice
atribute
| Bob | 40 |
|---|---|
| Diametrul exterior | 125 mm |
| Lungime | 20 mm |
| Diametrul de reaming | 14 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
