Actuator pneumatic cu un sfert de rotație Festo DAPS-0030-090-R-F04

Quarter turn actuator DAPS

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:DAPS-0030-090-R-F04
Rubix:217860
Producator:533476
EAN:4052568167271
DAPS-0030-090-R-F04 Semi-rotary drive

Documente

Detalii produs : 533476 - 533476 CILINDRU OSCILANT DAPS-0030-090-R-F04 FESTO


The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.

Puncte forte

  • High breakaway torques
  • Sustainable thanks to extended life cycle and easier repairs
  • Flange hole pattern to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Optionally with handwheel as a manual emergency override
  • Corrosion-resistant version made from stainless steel

Informații tehnice


atribute
Logistic Greutate1093 g
  • Disponibil – Data livrării la cerere