Referințe
Elesa+Ganter:GN 6336.3-50-M10
Rubix:253848
Producator:GN 6336.3-50-M10
EAN:4045525337169





Detalii produs :
Quick release star knobs GN 6336.3 are used in such applications where the knob has to be completely removed after the releasing operation and refitted rapidly for re-clamping. The knob is tilted over the threaded spindle. When in position, the knob is brought into a straight position for meshing of the two threads on nut and spindle. The knob will then have to be turned only by fraction of a rotation to achieve clamping. Functional safety exists only if the clamping surface lies at a right angle to the threaded bolt.
Informații tehnice
atribute
| Logistic Greutate | 61 g |
|---|---|
| Lungime | 34 mm |
| Material/finisare | Plastic |
| Diametru | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
