Cheie de deschidere fixă și variabilă Format 57490015, 9557490015

R. ratchet wrench switchable 10mm

Vedeți informațiile tehnice

Referințe

Format:57490015, 9557490015
Rubix:d807446
Producator:57490015
EAN:4317784479172
brand logo

Detalii produs : 9557490015 FORMAT - 9557490015 FORMAT


Open-ended spanner with ring ratchet, reversible Design: Made of chromium-vanadium steel. Chrome-plated, with non-slip shaped profile shaft. Exact toothed ratchet mechanism with 72 teeth and a return angle of 5°. The ratchet head is angled 15°, jaws angled 15°. The torque exceeds the regulations in line with DIN 3113.
R. ratchet wrench switchable 10mm

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere