Referințe
Norton:66252919130
Rubix:d1218702
EAN:3157625117990

Detalii produs : 66252919130 NORTON - SECTIONING DISC NORTON 66252919130
The Norton Rail range provides high performance wheels for demanding operations. Rail cutting requires precision, speed and power and Norton Rail is a complete program of cutting wheels suitable for any rail type (subway, tram, train) and any rail
cutting machine with a clamping device (electrical and petrol).
cutting machine with a clamping device (electrical and petrol).
Informații tehnice
atribute
| Diametru | 400 mm |
|---|---|
| Grosime | 4 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 25.4 mm |
| Bob | 24 |
| Viteza maximă | 100 m/s |
| Serie | rail metal soft |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
