Pantaloni cu vizibilitate ridicată Portwest S493ORRXL
Rain Trouser
Vedeți informațiile tehniceVezi documenteleReferințe
Portwest:S493ORRXL
Rubix:d1212410
EAN:5036108290819



Documente
Detalii produs : S493ORRXL PORTWEST - HIGH VISIBILITY TROUSERS PORTWEST S493ORRXL
For all day comfort, the S493 waistband is fully elasticated and the hems are adjustable by means of stud fasteners. The trousers are finished with top quality reflective tape certified to EN ISO 20471.
Puncte forte
•Waterproof with welded seams to prevent water penetration
Breathable and windproof fabric with mechanical stretch properties
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Fully elasticated waistband for ultimate wearer comfort
Stud adjustable hems for a secure fit
Heat applied reflective tape for added visibility
Durable, breathable, windproof and water resistant fabric
40+ UPF rated fabric to block 98% of UV rays
CE certified
Breathable and windproof fabric with mechanical stretch properties
Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
Fully elasticated waistband for ultimate wearer comfort
Stud adjustable hems for a secure fit
Heat applied reflective tape for added visibility
Durable, breathable, windproof and water resistant fabric
40+ UPF rated fabric to block 98% of UV rays
CE certified
Informații tehnice
atribute
| Culoare | portocale |
|---|---|
| Mărime | xl |
| Clasa EN20471 | 1 |
| Material de bază | poliester |
| Culoare secundară | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere