Referințe
Portwest:DX466YBRM
Rubix:d1205206
Producator:DX466YBRM
EAN:5036108403387



Detalii produs : DX466YBRM PORTWEST - HIGH VISIBILITY PARKA PORTWEST DX466YBRM
DX4 Hi-Vis 4-in-1 Jacket, DX466, Yellow/Black, Size M
Puncte forte
Fresh dynamic design combined with superior stretch breathable fabric makes this the most desired hi-vis combo jacket on the market. Packed full of innovative features including Hi-Vis-Tex Pro heat applied reflective tape, Texpel Splash water resistant finish and articulated sleeves. This jacket is guaranteed to make the wearer look great while keeping them safe and comfortable no matter what the task.
Premium waterproof and breathable fabric with mechanical stretch properties
Premium waterproof and breathable fabric with mechanical stretch properties
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | m |
| Material de bază | poliester |
| Culoare secundară | negru |
| Vizibilitate ridicată | da |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere